- New Composite Housing Design
- Built-in Silencer Reduces Noise Level
- 3,500 RPM
- Extra Heavy Duty Bearings & Planet Gears
- Side Exhaust Keeps Work Area Clear
Florida Pneumatic 6-1/2" Vertical Polisher, 2500 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$535.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Weight | 3 lbs |
| Spindle Size | 5/8"-11 |
| Hose Size Inside Diameter | 3/8 |
Product Details
| RPM | 2500 rpm |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Sanders & Buffers |
| Pressure | 90 PSI psi |
| Description | Vertical Polisher |
| Manufacturers Part Number | FP-719A |
| Average CFM | 12 CFM |
| Exhaust | Side |
| Brand | Florida Pneumatic |