Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106646

MPN #: DWE4517

DeWalt® 7" Angle Grinder, DWE4517, 4 HP, 8,500 RPM, 19.3" Long

Product Description
DeWalt 7" Angle Grinder, DWE4517, 4 HP, 8,500 RPM, 19.3" Long

Features

  • High power 4 HP (maximum motor HP) 8,500 rpm motor with overload protection provides higher operating speeds under load
  • Epoxy coated field and armature provide long service life against abrasion from airborne debris
  • Low profile gearcase allows for work in tight areas
  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • 2 position side handle provides improved ergonomics for specific applications
  • 8,500 rpm provides optimal material removal with 9" grinding wheels
  • Brush window allows for quick brush replacement
PRICE
$245.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size7 in
Tool Length19.3 in
Spindle Thread5/8-11 in

Product Details

TypeCorded
Horsepower4 HP
Amperage15 A
No Load Speed8,500 RPM
Switch TypeTrigger
Voltage120 V
Use Wheels Above8,500 RPM rpm
DescriptionAngle Grinder
Manufacturers Part NumberDWE4517
Lock OnYes
Max Watts Out3,000W W
BrandDeWalt