Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Makita

Model # :WBB246961

MPN #: 9566CVR

Makita® 6" SJS Cut-Off Angle Grinder, 9566CVR, 12 Amp, 4,000-9,000 RPM, Var. Speed, 5/8"-11

Product Description
Super Joint System (SJS) Helps Prevent Gear Damage, Super Joint System (SJS) technology helps prevent gear damage caused by accidental wheel binding. Powerful 12.0 AMP motor design for increased output power in a more compact tool. Variable speed control dial enables user to match the speed to the application. Labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life. Electronic speed control maintains constant speed under load. "Tool-less" wheel guard adjustment for easy clamping. Soft start feature for smooth start-ups. Larger and improved carbon brush material for longer tool life.

PRICE
$274.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4
Weight5 lbs
Size11-3/4 in
Tool Weight8 lbs
Grinding Wheel Size6"
Tool Length15 in
Wire Cup Brush3"
Spindle Thread5/8 - 11 UNC in

Product Details

TypeCorded
ColorTeal
Amperage13 A
No Load Speed4,000 - 10,000 rpm
Switch TypeSlide
Voltage120 V
Use Wheels Above4,000 - 10,000 rpm
DescriptionAngle Grinder
Manufacturers Part Number9566CVR
Lock OnYes
BrandMakita