Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3082430

MPN #: 3693-22CX

Milwaukee® Brushless Hammer Drill/Impact Combo Kit 2.0,4.0

Product Description
The 3693-22CX M18™ 2-tool Combo kit includes the 1/2 in. brushless hammer drill driver (2902-20) and the 1/4 in. hex compact brushless impact driver (2850-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ 1/2 in. brushless hammer drill/driver is the most powerful drill in its class at 725 in-lbs of torque. The M18™ 1/4 in. hex compact brushless impact driver has the fastest application speed its class and delivers 1,600 in-lbs of torque. Both tools feature Milwaukee®built brushless motors, REDLINK™ electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger.

Features:

  • Fastest application speed
  • Most drilling power
  • Compact design
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Chuck type: 1/2 in. metal ratcheting single sleeve
  • All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
  • Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life
  • REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM™ battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
PRICE
$355.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Chuck Size1/2 in

Product Details

Battery TypeLithium-Ion
Charging Time1
ColorRed/Black
Battery ChemistryLithium Ion
Power SourceM18 REDLITHIUM™ XC 4.0 & CP2.0
Case TypeSoft Sided
Voltage18 V
IncludesHammer Drill, Impact Driver, 2 Batteries ((1) XC 4.0 & (1) CP2.0), Charger, Case
ChargerYes
Number of Chargers Included1
Description2-Tool Combo Kit
Manufacturers Part Number3693-22CX
Number of Tools in Kit2
Number of Tools2
BrandMilwaukee

Warranty

Warranty5 (Tool), 2 (Battery)