Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276224

MPN #: TC1007P

Buyers Products 7-Way Plastic Trailer Connector - Truck Side - TC1007P

Product Description
Buyers Products 7-Way Plastic Trailer Connector is a flat terminal pin, truck-side connector. It attaches to your vehicle and is commonly used to make a power connection between the vehicle and a utility or travel trailer. It features a durable, nylon plastic construction with a spring-loaded door to protect the flat terminal pins when not in use.

Features
  • Provides a secure electrical connection between your vehicle and trailer.
  • Durable nylon plastic construction.
  • Built-in safety latch assures a secure connection.
  • Spring-loaded door protects terminals when not in use.


PRICE
$7.00

Min. purchase quantity is 6
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-2/5 in
Depth4-1/3 in
Height2-8/9 in
Weight0.3 lbs

Product Details

TypeTruck Side
Endway (Number of Pins)7
For Use WithTrailer Electrical Connection
Mounting LocationFlat
Voltage6-24 V
Startway (Number Of Pins)7
Description7-Way Plastic Trailer Connector
Manufacturers Part NumberTC1007P
BrandBuyers Products

Warranty

Warranty1 Year, No Labor