Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276363

MPN #: TC1077P

Buyers Products 7-Way Round to 7-Way Flat Trailer Connector Adapter - TC1077P

Product Description
The 7-Way to 7-Way Trailer Connector Adapter from Buyers Products solves a mismatch between your truck-side and trailer-side connector hardware by converting a 7-way flat pin to 7-way flat pin connector. The adapter comes with a pre-wired 3 in. connection and a built-in latch/protective cover.

Features
  • Converts from a 7-way round pin to 7-way flat pin connection.
  • Solves a mismatch between your truck and trailer connection hardware.
  • Durable, weather-resistant plastic construction.
  • Keep connectors dry and secure with handy spring-loaded door.


PRICE
$20.25

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-2/3 in
Depth8 in
Height3-2/7 in
Weight0.7 lbs

Product Details

TypePrewired 3 Inch Connection
Endway (Number of Pins)7
For Use WithRVs, Utility Trailers, Construction Trailers
Mounting LocationRound to Flat
Voltage6-24 V
Startway (Number Of Pins)7
Description7-Way Round to 7-Way Flat Trailer Connector Adapter
Manufacturers Part NumberTC1077P
BrandBuyers Products

Warranty

Warranty1 Year, No Labor