Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QuakeHold!

Model # :WBB1170746

MPN #: RW1S2X1

QuakeHold!™ Flammable Cabinet Strut Fastener, RW1S2X1, Gray

Product Description
QuakeHold™ Flammable Cabinet Strut Fastener, RW1S2X1, Gray

Secures flammable cabinets to wall studs with industrial hook and loop. Avoids penetrating cabinet with screws.

Strut Straps Include:
  • 2) 2" x 16" strut straps with industrial VELCRO®Brand hook & loop and metal mounting bracket
  • 2) 3/8" strut-washer nuts
  • 2) 3/8" x 1" 16-tip Grade 5 bolts
  • 2) 3/8" flat washers
  • 2) Surface prep pads


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth1-3/4 in
Height15 in
Weight5 lbs

Product Details

DescriptionFlammable Cabinet Strut Fastener
ColorGray
Manufacturers Part NumberRW1S2X1
BrandQuakeHold!