Little Giant® 30" x 60" Adjustable Panel Truck Deck Only, No Handles
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for large or small quantities of plywood, drywall, or other sheet material. Also great for rolled goods, office partition panels, folding tables or use as a standard platform truck. Deck only. Handles not included.
PRICE
$929.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 36 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
Product Details
| Wheel Type | Polyurethane, 2 Swivel, 2 Rigid |
| Brand | Little Giant |