Allegro 7102 MaxKnee Knee Pad
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for kneeling on rough abrasive surfaces, MaxKnee is excellent for any application that demands maximum performance. It is designed with a hard poly cap that resists abrasion and works with an extra long pad for optimum comfort. Available with two comfortable, fully adjustable elastic straps connecting with hook and loop closures.
PRICE
$24.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Hard Shell |
| Type | Knee Pads |
| Number of Straps | 2 |
| Closure Type | Hook And Loop |
| Material | Polyester |
| Package Quantity | 1 Pair |
| Description | MaxKnee Knee Pad |
| Color | Blue |
| Manufacturers Part Number | 7102 |
| Cap Material | Hard PE Knee Cap |
| Brand | Allegro Industries |