Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Allegro Industries

Model # :WBB308973

MPN #: 6998

Deluxe Soft Knee Pads, ALLEGRO 6998, 1-Pair

Product Description
DELUXE SOFT KNEE PADS (BLUE)
  • An extra wide foam pad makes this knee pad the most comfortable in the industry
  • Designed with a tough water-resistant cover and no kneecaps
  • It is perfect for jobs where protecting the work surface is a primary concern
PRICE
$18.50

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

StyleFlexible
TypeRubber Cap
Number of Straps2
Closure TypeHook And Loop
MaterialPolyurethane Foam
Package Quantity1 Pair
DescriptionDeluxe Soft Knee Pads
ColorBlue
Manufacturers Part Number6998
Cap MaterialPolypropylene
BrandAllegro Industries