Bahco® 7/16" Hex Quick Change Arbor, Fits 32 - 152mm Hole Saw
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Thread Size | 5/8-11 in |
| Diameter | 7/16 |
Product Details
| Type | Hole Saw Arbor |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hole Saw Arbor |
| Manufacturers Part Number | BAH3811152QC |
| Brand | Bahco |
Related Products
1-7/8" Ice Hardened™ Hole Saw, 49-56-0112 Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster cutting Wide, ...
Our HOLE DOZER™ Bi-Metal Hole Saws new 3.5 TPI tooth design offers you the longest life in metal applications. These MILWAUKEE® HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER™ Thermoset Coating ...
Milwaukee DIAMOND MAX™ Diamond Grit Hole Saw 3 PC Set, 49-56-0500 Choose the Milwaukee® Diamond MAX™ Hole Saws for up to 10X longer life when cutting tile, stone and glass. Diamond MAX™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The Diamond MAX™ Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond ...
2" Ice Hardened™ Hole Saw, 49-56-0117 Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster cutting Wide, ...
Milwaukee 28-Pc All Purpose Professional Ice Hardened™ Hole Saw Kit 49-22-4185 Milwaukee® Ice Hardened™ products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Ice Hardened™ cryogenically treated for up to 50% longer life Optimized tooth form for up ...