SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

72" Heavy Duty Aluminum Metric Straight Edge

72" Heavy Duty Aluminum Metric Straight Edge

Item #: WBB455770

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Johnson Level 7202 6" Stainless Steel Pocket Clip Rule

Johnson Level 7202 6" Stainless Steel Pocket Clip Rule

Johnson Level J72 72" Heavy Duty Aluminum Straight Edge

Johnson Level J72 72" Heavy Duty Aluminum Straight Edge

Johnson Level J48 48" Heavy Duty Aluminum Straight Edge

Johnson Level J48 48" Heavy Duty Aluminum Straight Edge

36" Aluminum Yardstick

36" Aluminum Yardstick

96" Heavy Duty Aluminum Straight Edge

96" Heavy Duty Aluminum Straight Edge

60" Heavy Duty Aluminum Straight Edge

60" Heavy Duty Aluminum Straight Edge

Fowler 52-370-012-0  Four Piece 12" Blade 4R Graduation Combination Square Set

Fowler 52-370-012-0 Four Piece 12" Blade 4R Graduation Combination Square Set

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Free Shipping

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

72" Heavy Duty Aluminum Metric Straight Edge

Features:

  • 72" Aluminum Straight Edge English/Metric
  • Heavy Duty extruded aluminum straight edge
  • Screened, thermal-bonded black graduations in 1/8", 1/16" and 2 mm
  • Bold, easy to read graduations and numbers
  • Clear protective anodized finish

Weights & Dimensions

  • Min Measurement 1/16 in
  • Width 2 in
  • Max Measurement 1828.8 in
  • Length 1828.8 in

Product Details

  • Digital No
  • Flexibility Rigid
  • Graduation 1/16,1/8 in
  • Type Straight Edge
  • Brand Johnson Level & Tool
  • Material Aluminum
  • Style General Purpose
  • Manufacturers Part Number J72EM
  • Color Family Silver
  • Metric Markings Yes
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: WILL

    Date: October 01, 2021

    good but bad shipping
    Your review:
    it arrived bent, but i straightened it out
  • Reviewer: JILL

    Date: September 09, 2020

    great tool
    Your review:
    exactly what I needed to cut upholstery fabric. I might just need to buy one more I love it so much
  • Reviewer: Anonymous

    Date: June 08, 2012

    Fair Price.
    Your review:
    They are priced reasonably, have nice easy to read numbers and work well for our application.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
72" Heavy Duty Aluminum Metric Straight Edge

72" Heavy Duty Aluminum Metric Straight Edge

Item #: WBB455770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    72" Heavy Duty Aluminum Metric Straight Edge
    72" Heavy Duty Aluminum Metric Straight Edge
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant