Pro-Line Overhead Light For 72"W Workbench, 72"W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
72" Overhead Light - Blue for Pro-Line 72" Bench
Includes structural steel light mounting frame, 48" Dual bulb fluorescent fixture with 9' powercord and on/off switch. Center of light extrudes up to 24" from back of station. Uses Two T-12 40 Watt bulbs. Bulbs not included. Blue Powder Coat. This overhead light works for Pro-Line 72 bench only.
Includes structural steel light mounting frame, 48" Dual bulb fluorescent fixture with 9' powercord and on/off switch. Center of light extrudes up to 24" from back of station. Uses Two T-12 40 Watt bulbs. Bulbs not included. Blue Powder Coat. This overhead light works for Pro-Line 72 bench only.
PRICE
$339.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 12 in |
| Height | 6 in |
| Cord Length | 9 ft |
Product Details
| Number of Bulbs | 2 lbs |
| Assembly Required | Yes |
| Country of Origin | USA |
| Wattage | 40 W |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | OLF72-L14 |
| Brand | Pro-Line |