Bestar® L-Shaped Workstation with Pedestal - White Choc/Antigua - Prestige + Series
Write a Review
|
Questions & Answers (0)
Product Description
Bestar® L-Shaped Workstation with Pedestal - White Choc/Antigua - Prestige + Series
Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a modesty panel and classic moldings. Grommets are available on the desk for efficient wire management.
The executive desk and the return table meet or exceed ANSI/BIFMA performance standards. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.
Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a modesty panel and classic moldings. Grommets are available on the desk for efficient wire management.
The executive desk and the return table meet or exceed ANSI/BIFMA performance standards. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.
PRICE
$869.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 69-1/5 in |
| Height | 30-2/5 in |
Product Details
| Assembly Required | Yes |
| Type | Computer Desk |
| Keyboard Shelf | Yes |
| Number of Pedestals | 1 |
| Number of Locking Drawers | Yes |
| Frame Color Family | White |
| Top Color Family | Brown |
| Pedestal Type | Box/Box/File |
| Description | L-Shaped Workstation |
| Frame Material | Particleboard |
| Manufacturers Part Number | 99860-52 |
| Collection | Prestige+ |
| Wire Management | Yes |
| Shape | L Shape |
| Top Material | Melamine |
| Brand | Bestar |
Warranty
| Warranty | 10 yr |