Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253049

MPN #: 720-11ABK

ADC® Diagnostix™ 720 Pocket Aneroid Sphygmomanometer, Adult, Black

Product Description
Offering more features than any other sphyg in its class, the 720 provides the finest value.

The 720 Series Features:
  • Precision crafted 300mmHg Japanese engineered manometer with classic black baked enamel finish exceeds industry performance standards
  • Extended scale plate graduation marks reduce parallax for easier viewing from virtually any angle
  • Adcuff™ nylon cuff with ADC's proprietary Size Guide™ marking system prevents mis-cuffing
  • Adflow™ filter screen check and deflation valve reduce dust build-up
  • Adflow™ chrome-plated brass air release valve for precise deflation control
  • Leatherette carrying case with durable nylon zipper
  • Not made with natural rubber latex
  • Assembled, inspected, and packaged in the U.S.A. from foreign components
  • Meets or exceeds ANSI/AAMI/ISO 81060-1


PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width1-5/8 in
Height5-3/4 in
Weight1 lbs
SizeAdult
Gauge802 ga
Cuff Circumference9" to 15.7"

Product Details

TypeSphygmomanometers
ColorBlack
Accuracy+/-3mmHg @ 50(10°C) - 104(40°C) °F
StylePocket
MaterialNylon Cuff
DescriptionDiagnostix™ Pocket Aneroid Sphygmomanometer
Package Quantity1
Manufacturers Part Number720-11ABK
BrandADC

Warranty

Warranty3 yr