Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Measurement Systems International

Model # :WBB1900406

MPN #: MSI-7300-25000

MSI MSI-7300-25000 Dyna-Link 2 Digital Crane Dynamometer, 25,000 lb x 10 lb

Product Description
The industry's most advanced digital tension dynamometer, the new and improved MSI-7300, provides even more features and benefits than earlier dynamometer models. The new Dyna-Link 2 offers a lightweight, portable design for better handling, and superior viewing with its large 1 inch display.

Features:
  • 6-digit 1" LCD display
  • NEMA 4/IP65 enclosure for use in all environments
  • 200% safe loading, 500% ultimate loading integrity
  • Crosby compatible shackle interface
  • Multi-feature programming and I/O connectivity
  • Two "D" batteries for capacities 25,000 lb and above
  • Units of Measurement: Pound, Kilogram, Kilonewtons, Tons & Metric Tons
  • Meets or exceeds OSHA, ANSI, ASME and other safety design standards (7:1 Ultimate Safety Factor)


Note: This Product Is Only Returnable If Unused, In Box, And Non-Custom.

PRICE
$2,805.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Width6-3/8 in
Height9-1/2 in
Weight Capacity25000 lbs
Readability10 lbs
Display Digit Height1" (26mm)
Unit of Measurementlb, kg, KN, t, MT

Product Details

TypeElectronic Dynamometer
Application ModesCrane Scales
DisplayLCD
ColorSilver
SeriesDyna-Link 2
Operating Temperature-4° - 140° F / -20° - 60°C
IncludesBacklight
MaterialAluminum
DescriptionDigital Tension Dynamometer
Package Quantity1
Manufacturers Part NumberMSI-7300-25000
Legal for TradeNo
BrandMeasurement Systems International

Warranty

Warranty2 yr

Compliance & Certifications

IP & NEMA RatingIP65 / NEMA 4