Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB2183056

MPN #: 7500-BLK

Bevco 7500-BLK Everlast Polyurethane Chair, Black Nylon Base, Mushroom Glides

Product Description
Bevco Everlast Polyurethane Chair, Manual Back Adjustment, 5-Star Black Nylon Base, 18" Adjustment Chrome Foot Ring, Mushroom Glides

The Everlast Series is specifically designed for outstanding comfort and long-lasting use in the toughest workplace environments. These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue.

Features:

  • Polyurethane seat and back are impervious to water, oil and most chemicals
  • Texture provides non-slip surface
  • Puncture resistant
  • Easy-to-clean
  • Easy-to-use pneumatic height adjustment
  • Waterfall seat to aid lower body circulation
  • Fully adjustable contoured back
  • 2 Way Adjustments - Seat Height, Back Height/Depth


Casters Sold Separately – Click Here

PRICE
$335.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth27 in
Weight Capacity300 lbs
Seat Width18-1/2 in
Seat Depth17 in
Seat Height21 - 31 in
Min Seat Height21 in
Max Seat Height31 in
Seat Height Range21 - 31 in
Base5-Star Base
Back Width16-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
Arm TypeArmless
BrandBevco
TypeOffice Chair
ColorBlack
SeriesEverlast
CastersNo
Seat Color FamilyBlack
Upholstery MaterialPolyurethane
DescriptionAdjustable Swivel Polyurethane Seating
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPolyurethane

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsGreenGuard Gold/ANSI/BIFMA