Buyers .75" Round Marker Clearance Lights - 3 LED Red With Stripped Leads - 5627514 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 0.75 Inch Round Marker Clearance Lights are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This round marker light has three LEDs and are PC rated to produce light at a 90 degree angle left and right of center when properly mounted. This light comes in a red colored lens and hardwired with Stripped Lead connectors. These lights are sold in bulk and backed with a limited lifetime warranty.
PRICE
$60.00 Sold in packages of 10 / $6.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 1 in |
| Height | 3/4 in |
| Size | .75" |
| Diameter | 3/4 in |
Product Details
| Type | DOT Light |
| Lens Color Family | Red |
| Color | Red |
| Amperage | 0.038 A |
| Number of LEDs | 3 |
| Style | Round |
| Mounting Location | Grommet |
| Wattage | 0.46 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Marker Clearance Lights |
| Manufacturers Part Number | 5627514 |
| Respirator Connection Type | Hard Wired w/ Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |