- Il-35 Inline Filter, 3" X 12"
- Chlorine Reducttion
- Removes Bad Taste And Odor
- Removes Sediment
- Applications: Juice Machines, Coffee, Tea And Espresso
- Carbon Block
- 1 Micron Rated
- Temp Range: 40 To 100 F
- Capacity 3,000 Gal, Flow Rate 5 Psi @ 2 Gpm
- Inlet/Outlet 1/4" Npt
- Certified Nsf / Ansi Std. 42
Inline Carbon Block Water Filter Cartridge; IL-35; 1 Micron Rated; 3,000 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 01-10/35 |
| Type | Water Filters |
| Brand | Selecto Scientific |