Model # :WBB1297397
MPN #: SF76/283
Nuvo 76/283, 1 Light-Pendant, Warehouse Shade, White, 16"W X 8.125"H
Write a Review
Questions & Answers (0)
Polished Brass is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.
Related Products
Ambiate Talia Trio 3-Light Cluster Pendant Fixture with clear glass shades will bring a style-conscious lighting solution to your home with this multi-pendant fixture. Four individual drum-shaped glass shades provide evenly spread light while perched on a black linear bar. This fixture puts out the perfect amount of light for the perfect ambiance. This versatile piece enhances any room in your home. Ideal for kitchen islands, dining areas Features: Four Light Pendant: This four-light multi-pendant has a bold and beautifully crafted style that is sure to be a fantastic addition to your ...
Ambiate Elia features 4-inline pendants attached to a rectangular canopy. Each pendant is height adjustable. Brings a sleek, modern look to your home with this four-light fixture. The open design of this fixture allows light to shine through while showcasing your favorite shade or accessories. Create a cohesive look in any room with easy adjustable multi-tier pendant light fixture Features: Four Light Pendant: This four light modern linear cluster pendant light is a great addition to any space. With its sleek and stylish design and satin nickel finish, this fixture will surely add charm, ...
Ambiate Talia Quad 4-Light Linear Pendant Fixture will brighten up your kitchen, living room or dining space with this stunning three light adjustable height cluster pendant. Featuring a matte black finish paired with a transparent glass shade and matte black trim, this striking fixture is perfect for traditional or transitional kitchens, dining rooms and entries. The adjustable design allows you to hang at different lengths making it a unique addition to any space. Features: Three Light Pendant: The 3-light pendant light features a transparent glass shade, which will use the filament ...
Satco 60/5137 Patton-1 Light Mini Pendant, Frosted, Prairie Bronze, 5.125"W X 50.5"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Satco 60/4593 Soho-2 Light Semi Flush Fixt., Satin White Glass, Polished Chrome, 13"W X 10.125"H The Loren collection Finished in venetian bronze or polished nickel and accented by etched opal glass or white linen Shades., features unique chandeliers, pendants and vanities. The venetian bronze Finish adds a bold country look to kitchens, dining, living areas and baths where the polished nickel Finish which is decidedly contemporary, has an upscale look which adds to an already elegant design. The Loren collection finds itself at home anywhere a distinctive design touch and soft task or ...