Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167023

MPN #: AL10017P3

Ambiate Talia Trio Linear Pendant Light Fixture, E26 Base, 40W, Black

Product Description
Ambiate Talia Quad 4-Light Linear Pendant Fixture will brighten up your kitchen, living room or dining space with this stunning three light adjustable height cluster pendant. Featuring a matte black finish paired with a transparent glass shade and matte black trim, this striking fixture is perfect for traditional or transitional kitchens, dining rooms and entries. The adjustable design allows you to hang at different lengths making it a unique addition to any space.

Features:
  • Three Light Pendant: The 3-light pendant light features a transparent glass shade, which will use the filament bulb to make a better effect in lighting, adding great charm. The matte black finish is durable and simple, easy to match any interior and exterior
  • Geometric Design: This 3 light pendant features a geometric fixture design with an open transparent glass shade. The classic black finish and transparent shade creates an industrial look that complements many of the decorative styles in today's homes
  • Finish: Painted Black
  • Material: Metal and glass
  • 3 x E26 Medium base 40W Max
  • IP20 Rated
  • Dimmable
  • ETL Listed


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height61-3/8 in
Number of LED Bulbs3 lbs

Product Details

TypePendant Light Fixture
Lamp IncludedNo
ColorBlack
Mounting LocationPendant
Wattage40 W
Voltage120 V
MaterialSteel
Lens MaterialGlass
Package Quantity1
Manufacturers Part NumberAL10017P3
Base TypeE26
ShapeCylindrical
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed