Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131725

MPN #: 7010292719

3M™ Hi-Strength 90 Spray Adhesive, Inverted, 17.6 oz. Capacity, Transparent - Pkg Qty 12

Product Description
3M™ Hi-Strength 90 Spray Adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed. Contains 1,1-Difluoroethane.

Features:
  • Provides professional, industrial strength for demanding applications
  • Comes with a variable-width web spray pattern
  • High strength, fast, contact type adhesive
  • Bonds laminate, wood, concrete, metal, plastic and more
  • High temperature and moisture resistance
Recommended Applications
  • General industrial maintenance and repair projects
  • Large surface bonding of wood, laminates, MDF and other substrates
  • Bonding for interior construction applications such as insulation, HVAC, office partitions and more
  • Bonding for tilt-up construction.


PRICE
$467.40  Sold in packages of 12 / $38.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size17.6 oz.

Product Details

TypeSpray Adhesive
Package Quantity12
ColorClear
Series90
Manufacturers Part Number7010292719
Brand3M