Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Henny Penny

Model # :WBB2951130

MPN #: 59078

Allpoints 2271053 Basket, Fry(13" X 4", Rh) For Henny Penny

Product Description
  • Color: Black Handle
  • Length: 13" | 330 Mm
  • Width: 4" | 102 Mm
  • Height: 6" | 152 Mm
  • Coating: Vinyl Handle
  • Plating: Nickel-Plated
  • Type: Rear Hook
PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number59078
TypeFryer Parts
BrandHenny Penny