- Century
- General Purpose
- 1/6 HP
- 1075 RPM
- 3 Speed
- 277V
- Sleeve Bearings
Century 7FD1016, General Purpose, 1/6 HP, 1075 RPM, 277V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 |
Product Details
| Horsepower | 1/6 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 277 V |
| Phase | 1 |
| Nameplate RPM | 1075 rpm |
| Description | General Purpose |
| Manufacturers Part Number | 7FD1016 |
| Enclosure | Open |
| RPM Range | 1075 rpm |
| Brand | Century |