Brewing Accessories
Availability
Type
Brand
Width
Material
Height
Color
Price
Related Products
Vollrath, Meat Grinder, 40744, No. 22, 11/2 Hp Features: Energy efficient motor and precision gear drive Excellent fit and finish with no sharp corners or seams Forward and reverse switch Reliable under the most demanding conditions Attractive, compact design suitable for any open kitchen or supermarket Supplied with 1/8" (32 mm)and 5/16" (79 mm) grinder plates Perfect for butchers, supermarkets, Asian restaurants, delis, and pizza shops Convenient top-mounted carrying handle Sausage stuffer and feed stick accessories included Grinding head, pan and attachments are dishwasher safe No. 12 ...
The Weston Pro-series meat Grinders are perfect for the hunter or home chef who needs a machine with unmatched performance, quality and durability. Grinds up to 12 pounds of meat per minute and make sausages easily with the Weston® #22 Electric Meat Grinder and Sausage Stuffer. Why is ours better? SPEED: An extra wide, offset throat with rifled head design makes ours the fastest grinders on the market. DURABILITY: We use all metal, precision engineered gears for quiet performance and rugged durability. DEPENDABILITY: A permanently lubricated, air cooled motor keeps running smooth for a ...
The 6235-C is a premium twin twist (two flavor) countertop, gravity fed soft serve machine. Capable of producing a variety of soft serve products including ice cream, frozen yogurt, custards, and sorbets. Easy to use dual digital user interface and control system maintains excellent product consistency, hopper temperature, and high-performance parameters. Hopper refrigeration and sleep/standby feature keep product fresh and is approved for dairy or non-dairy products. Hopper agitators stir product throughout the day, saving operator time and ensuring consistent dairy safe cooling in the ...
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This spiral dough hook for the hobart d300 and related mixers has been manufactured with a close attention to quality and is nsf-approved. Aluminum. note: these spiral dough hooks are recommended for heavy dough batches, like bread or pizza dough. (Not for hobart legacy models, these attachments twist into place.)
Reversible dough sheeter. Hand operation for thickness and foot pedal operation for left to right carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 3/4hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to a work area. Interlock switches protect operator from injury if safety guard is opened. pivoting and removable arms. Convenient storage in base for rolling pins.