Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165394

MPN #: 18000565

FLAVIA® Creation C600 Coffee Brewer Machine, 1 Cup Capacity, 120V, 1550W, Black

Product Description
FLAVIA® Creation 600 Coffee Brewer Machine satisfies your entire office with hot and cold beverages, including coffees, teas, lattes, infused waters and more when paired with the FLAVIA® Chill Module. It comes with patented, in-cup frothing with milk and nondairy alternatives. With the C600, you can craft a variety of drink options that meet the needs of every moment while smart technology makes managing office beverages a breeze. Whether it's soothing hot or frothy drinks for heads-down work or refreshing cold drinks that put a little pep in meeting prep, there's something to put a smile on the face of every coffee connoisseur, latte lover, and iced tea queen to help fuel a wonderful day.

Features:
  • No taste or allergen-transfer between drinks, thanks to the FLAVIA® pack-to-cup system design
  • Less mess to clean with a stand that automatically adjusts to the size of your cup
  • Automatically adjusts its brew settings based on the Freshpack you choose whether coffees, teas, lattes or infused waters
  • Customizable screen to put important office news right where everyone is brewing
  • 7" high-resolution touchscreen with interactive content
  • Touch less with the free FLAVIA® Tap N' Brew app
  • Avoid service calls, as the C600 automatically requests service from your distributor when needed


PRICE
$2,309.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/8 in
Depth20-1/8 in
Height17-1/8 in

Product Details

Water Fill TypePlumbed
Brewing Capacity1 Cup
Number of Warmers0
Capacity1 Cup
Voltage120 V
Made in the USANo
MaterialPlastic
DescriptionSingle Serve Coffee Brewer Machine
Watts1550 W
Manufacturers Part Number18000565
Power Cord AttachedYes
BrandFLAVIA

Compliance & Certifications

CertificationsFCC Class A Compliant