The 6235-C is a premium twin twist (two flavor) countertop, gravity fed soft serve machine. Capable of producing a variety of soft serve products including ice cream, frozen yogurt, custards, and sorbets. Easy to use dual digital user interface and control system maintains excellent product consistency, hopper temperature, and high-performance parameters. Hopper refrigeration and sleep/standby feature keep product fresh and is approved for dairy or non-dairy products. Hopper agitators stir product throughout the day, saving operator time and ensuring consistent dairy safe cooling in the hopper. Patented freezing technology on the 1.8qt cylinders means a super-fast recovery time, capable of producing over 350 small 4oz servings per hour. Spaceman soft serve freezers have patented technology to prepare and freeze product faster and more efficiently than any competitor. Spaceman's revolutionary V2 beater and PAR (product to air ratio) system reduces wearable parts by over 25% while improving product quality and overrun control. The V2 beater and blade system scrape the cylinder walls to ensure less ice buildup - creating smoother, creamier product. Simultaneously, the V2 beater helix creates a vacuum, pulling product and air into the freezing cylinder with precise product to air ratio. The V2 beater and air tube system has been tested to hold overrun for a longer period than other gravity fed systems... The 6235-C model placed on a cart will replace a model 6250-C.
Features:- Refrigerated Hopper, Standby Mode, Hopper Agitator, Low Level Indicator, Air Cooled, Easy to use Display, Gravity Fed, Easy Installation, Patented Freezing Technology, Quick Freeze, Easy Adjust Viscosity Control, Reduced Cleaning Parts, Nationwide Service with Least Downtime
- Includes: 8 Foot Cord & Plug and Start Up Kit with Extra Tune Up Kit, Lubricant, Brush Kit, Manual and Cleaning Guides
- Additional Options (extra charge): Air Chute, Water Cooled, Freight, Installation, and Start Up