- Designed for wiring, electrical equipment installation and maintenance for utility linemen
- Polished heads resist rust and corrosion, extending the tool life
- Induction-hardened cutting edges stay sharp longer
- Diamond serrated jaws provide solid grip on wire
- Supplied without grips - handles are bare steel
Williams® 8-1/2" No Grip Industrial Grade Linesman Plier
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
Product Details
| Style | Linesman |
| Type | Linesman |
| Jaw Surface | Diamond Serrated |
| Insulated | No |
| Wire Cutter | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | JHWPL-208 |
| Handle Style | Steel |
| Brand | Williams |