Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220387

MPN #: SS9503-00

Skil® 16" Variable Speed Scroll Saw, 1.2 Amps, 120V

Product Description
The Skil® 1.2 Amp 16-Inch Variable Speed Scroll Saw is an ideal addition to any benchtop workshop for woodworkers looking to make intricate cuts and patterns. This Skil® saw features electronic variable speed control for cutting a variety of materials, and its foot pedal allows you to always keep both hands on the workpiece. An integrated LED work light provides greater visibility at a variety of angles while its integrated dust removal system keeps the line free of debris for accurate cuts. The scroll saw's titling 16- x 10-inch worktable tilts 0 to 45 degrees for precise cuts. Keyless blade change provides fast and easy blade changes and on-tool blade storage gives you easy access to additional blades.

Includes:
  • 16 in. Scroll Saw
  • L Wrench S=2.5
  • L Wrench S=3
  • (2) Blades


PRICE
$235.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Max Cutting DepthBevel 0°: 2, Bevel 45°: 3/4 in
Size16 in
Stroke Length3/4 in

Product Details

StyleBenchtop
TypeVariable Speed
Voltage120 V
Manufacturers Part NumberSS9503-00
Amperage1.2 A
BrandSkil