Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3790924

MPN #: 954800

Terrier 8 FHS-X Horizontal Plate Lifting Clamp, 8800 lb. Capacity, 3-15/16"Jaw

Product Description
For horizontal lifting and transporting of steel plates and other non-deflecting materials

Features:
  • Compact design and high lifting capacity
  • Lightweight design for easy handling
  • Tough quality heavy duty welded body
  • 8 FHS-X Horizontal Plate Lifting Clamp with 0-3.93 inch jaw opening & 8800 lbs Working Load Limit


PRICE
$865.87

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity8800 lbs
Throat Depth5-5/16 in
Max Plate Thickness3-15/16 in
Bail Opening1-3/16 in
Working Load Limit8800 lbs

Product Details

TypeHorizontal
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number954800
BrandTerrier