VeeBoard® Telescopic Placement Handle For VB13, VB24 & VB2GO, 96"L
|
Questions & Answers (0)
Product Description
This telescopic handle features an 8' extension for placement of VeeBoards®. This makes it easy to set the VeeBoards® in the correct place, without climbing onto the vehicle. This product has a 6-month limited warranty.
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 2 in |
| Height | 5 in |
| Weight | 4 lbs |
| Handle Length | 96 in |
Product Details
| Assembly Required | No |
| Type | Replacement Handle |
| Color | Gray |
| Series | VeeBoard |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | VBHandle |
| Brand | VeeBoard |
Warranty
| Warranty | 6 mo |