Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Screenflex 8'H Dry Erase Overlay

Screenflex 8'H Dry Erase Overlay

Item #: WBB227233

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$394.00 up to 32% OFF

Price: $268.95

Save $13.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Screenflex 9 Panel Portable Room Divider, 8'H x 16'9"W, Fabric Color: Charcoal Black

Screenflex 9 Panel Portable Room Divider, 8'H x 16'9"W, Fabric Color: Charcoal Black

Portable Privacy Screen, VP6, Black

Portable Privacy Screen, VP6, Black

Portable Mobile Room Divider, 6' Beige

Portable Mobile Room Divider, 6' Beige

Screenflex Portable Room Divider 7 Panel, 8'H x 13'1"W, Fabric Color: Oatmeal

Screenflex Portable Room Divider 7 Panel, 8'H x 13'1"W, Fabric Color: Oatmeal

Screenflex Portable Room Divider 13 Panel, 8'H x 24'1"W, Fabric Color: Blue

Screenflex Portable Room Divider 13 Panel, 8'H x 24'1"W, Fabric Color: Blue

Healthflex Portable Medical Privacy Screen, 3-Panel, White

Healthflex Portable Medical Privacy Screen, 3-Panel, White

Healthflex Portable Medical Privacy Screen, 3-Panel, Navy

Healthflex Portable Medical Privacy Screen, 3-Panel, Navy

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

This dry erase overlay converts partition panels from Portable Room Dividers (sold separately) into a full dry erase board. Write messages, notes and more for partitions that create training rooms and classrooms in designated areas. Specify placement (panel number) of this overlay when ordering. Dry erase material can be used with erasable markers (sold separately). 22"W x 96"H Overall.

Weights & Dimensions

  • Width 22 in
  • Height 96 in
  • Thickness 3/4 in

Product Details

  • Type Dry Erase Surface
  • Frame Color Family Black
  • Brand Screenflex
  • Package Quantity 1
  • Manufacturers Part Number DE80
  • Color Family White

Warranty

  • Warranty 3 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex 8'H Dry Erase Overlay

Screenflex 8'H Dry Erase Overlay

Item #: WBB227233

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant