EDIC 8' Hose Assembly W/ Quick Connects for Heated Extractors - 343AC
Write a Review
|
Questions & Answers (0)
Product Description
8' Hose Assembly with Quick Connects (For Heated Model).
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 1-1/4 in |
| Height | 1-1/4 in |
| Weight | 8 lbs |
| Hose Length | 8' |
Product Details
| Description | Hose Assembly |
| Color | Black |
| Manufacturers Part Number | 343AC |
| For Use With | Bravo 339MH-HT Spotter |
| Brand | EDIC |
Warranty
| Warranty | 30 days |