Buyers Products Class 2 LED Micro Beacon, Magnetic Mount with Auxiliary Plug - SL576ALP
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Class 2 LED Micro Beacon packs the power of a full size beacon into a compact design. Measuring in at just 3 in. wide and .86 in. tall, this patented beacon strobe is perfect for side mirrors, service bodies, dump trucks, spreaders, and more. The bright light features an SAE J845 Class 2 rating and flashes 132 times per minute. The micro beacon is available in a magnetic model that plugs into your vehicle's auxiliary port. Both models have an IP67 rating for dust and water resistance. Beacons backed with a 5 year warranty.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Round |
| Type | LED |
| Mounting Location | Magnetic |
| Voltage | 12 V |
| Description | LED Micro Beacon |
| Color | Amber |
| Brand | Buyers Products |