Triplett 8-in-1 Environmental Meter with Sound, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett Model EM400 8-in-1 Environmental Meter measures Air Temperature, Humidity, Type K Temperature, Wet Bulb, Dew Point, Heat Index, Sound, and Light. Readings are displayed on the dual backlit LCD that automatically reverses when taking Light measurements. It features a concise and compact button arrangement for easy one-hand operation. Sound level readings meet IEC 61672-2013 class 2 sound level accuracy (±1dB@1kHz and the high precision humidity sensor has a fast response time. Temperature readings are °F/°C switchable. Min/Max records highest and lowest readings. Data Hold freezes the reading on the display. Auto power off with disable conserves battery life. The built-in tripod mount can be used to free-up your hands when taking measurements over an extended amount of time. Includes Type K Temperature bead probe, windscreen, (3) AAA batteries, and wrist strap. 1-year warranty.
PRICE
$279.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/16 in |
| Height | 1 in |
Product Details
| Battery Type | AAA |
| Type | Environmental Meter |
| Number of Batteries | 3 |
| Package Quantity | 1 |
| Description | 8-in-1 Environmental Meter with Sound, Red |
| Manufacturers Part Number | EM400 |
| Case Included | No |
| Batteries | AAA (x3) |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |