Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB455676

MPN #: 2235-20

Milwaukee® 2235-20, 400 Amp Clamp Meter

Product Description
400 Amp Clamp Meter, 2235-20

Heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional electrician; includes all the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2235-20 Clamp Meter features: jaw size of 1.0" measuring up to 350 MCM cable; rated CAT III 600V; current measurement to 400 amps AC; voltage measurement to 600 volts AC/DC; LED Work Light to improve task lighting; resistance measurement to 4000 ohms; test for continuity; black on white display and backlight for easier reading; rugged over-molding for increased durability and user grip; includes one (1) electrical test lead set, two (2) AAA batteries, and manual; covered by 5 year warranty. Nothing but HEAVY DUTY.

Features:
  • Measures up to 400 amps AC, Large 1.0" jaw opening
  • Thin Jaw Profile for easier wire measurement in panels or in bundles
  • Wide Voltage range to 600 AC/DC volts
  • True-RMS for accurate measurement in all applications
  • Built-In LED Work Light
  • CAT III 600V for increased safety
  • Black on White Display with Backlight for easier reading
  • Rugged over-molding increases durability and user grip

Includes:
  • 2235-20 Clamp Meter
  • One (1) electrical test lead set, red and black
  • Two (2) AAA batteries
  • Manual
PRICE
$109.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in

Product Details

Battery TypeAAA
TypeTrue-RMS Clamp
DisplayBlack on White Display
ColorRed
Amperage400 amps A
Switch TypeDial Professional
Safety Category RatingCAT III 600V
Voltage Range600V AC/DC V
Voltage600 volts V
MaterialPolycarbonate/Rubber
DescriptionAmp Clamp Meter
Manufacturers Part Number2235-20
BatteriesAlkaline
Ohms4000 ohms
BrandMilwaukee