Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
REED Instruments

Model # :WBB3076509

MPN #: R8050-KIT

Reed Instruments Sound Level Meter & Calibrator Kit

Product Description
This kit comes equipped with a rugged carrying case and the tools you need to conveniently calibrate your sound level meter in the field. The R8050-KIT includes the R8050 Sound Level Meter, the R8090 Sound Level Calibrator (SC-05), the R8888 Hard Carrying Case with Laser Etched Custom Foam Interior (specifically designed for the included instruments), as well as a wind shield ball and batteries.

Ideal Applications Include:
  • Preventative Maintenance
  • Industrial Machinery/Equipment
  • Construction Sites
  • Ensuring Safe Working Conditions
  • Public Venues / Concerts
  • Code Enforcement
  • Traffic
  • Appliance Noise Testing

Package Contents:
  • Hard Carrying Case
  • Sound Level Calibrator
  • Sound Level Meter
  • Batteries


PRICE
$465.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width12 in
Height5-13/16 in
Weight8

Product Details

Battery Type9 V
TypeSound Level Meter
Package IncludesSound Level Meter, Sound Calibrator, Hard Carrying Case
ColorBlue
Accuracy±1.4 dB (R8050); ±0.5dB (R8090) °F
Number of Batteries2
DescriptionSound Level Meter & Calibrator Kit
Package Quantity1
Manufacturers Part NumberR8050-KIT
Batteries9V (x2)
BrandREED Instruments

Compliance & Certifications

CertificationsCE