Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amprobe

Model # :WBB3788464

MPN #: AMP-320

Amprobe® 600V/600A True-RMS AC/DC Clamp Multimeter with 3-Phase Sequence & Motor Testing

Product Description
The Amprobe® AMP-320 is a versatile and reliable clamp meter designed for professional electricians and technicians. This clamp meter offers a range of measurement capabilities to help diagnose and troubleshoot electrical problems. With its True-RMS sensing technology, the AMP-320 accurately measures AC/DC voltage, AC/DC current, resistance, continuity, frequency, capacitance, and temperature.

The AMP-320 features a large, easy-to-read LCD display with a backlight for use in dimly lit areas. It also has a low pass filter to accurately measure voltage and current on variable frequency drives. Additionally, the clamp meter has a peak hold function for capturing inrush currents and transient signals, as well as a data hold function for convenient data retrieval.

For added safety, the AMP-320 is designed with a non-contact voltage detector that alerts users to the presence of AC voltage without the need for contact with live wires. The meter also has a compact and ergonomic design for easy one-handed operation, and a rugged construction that withstands everyday use in tough environments.

The Amprobe® AMP-320 is a reliable and feature-packed clamp meter that is ideal for both industrial and commercial applications. Its versatile measurement capabilities and safety features make it a valuable tool for electricians, HVAC technicians, and maintenance professionals.

Features:
  • Measures AC/DC Current to 600 A and AC/DC Voltage to 600 V
  • Measures temperature from -40° to 752°F, (-40° to 400°C)
  • Measures DC Microamps output to test proper operation of the flame sensor on gas appliances
  • Measures capacitance, test diodes, and features a continuity beeper
  • Tests 3-phase sequence and motor rotation to ensure proper connection of a motor to a 3-phase system
  • Monitors inrush current during motor start-up
  • Features True-RMS sensing for accurate voltage measurements in noisy electrical environments
  • Amp-Tip function delivers precise low AC current measurements - 0 to 60 A
  • Provides resistance and continuity measurement capabilities to verify the quality of electrical connections and the proper operation of motor and transformer coils
  • Provides data hold, relative zero, and MAX/MIN/AVG mode for quick analysis
  • Maximizes battery life with auto power off and low battery indicator
  • Backlit display for easy measurement viewing in bright and dim environments
  • CAT III 600 V safety rated
  • Accommodates conductors up to 1.37 inches (35 mm)
Includes:
  • 1 - AC/DC Clamp Meter (AMP-320)
  • 1 - Banana Plug Type-K Thermocouple
  • 1 - Set of Test Leads
  • 1 - Alligator Clip Set
  • 2 - AAA Batteries (installed)
  • 1 - User Manual
  • 1 - Carrying Case


PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAAA
Temperature Range-40 to 752 °F °F
TypeTrue-RMS AC/DC Clamp
Package Quantity1
DescriptionTrue-RMS AC/DC Clamp Multimeter with 3-Phase Sequence & Motor Testing
ColorRed/Yellow
DC Voltage0V–600 V DC
Manufacturers Part NumberAMP-320
AC Voltage0V–600 V AC
BrandAmprobe