Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788189

MPN #: FLK-PVA-283/PV

Fluke® Solar Tools Kit with PVA-1500HE2 I-V Curve Tracer & 283 FC/PV Solar Digital Multimeter

Product Description
PVA-1500HE2 High-Efficiency PV Analyzer/I-V Curve Tracer:
  • Allows for reliable assessment of health and performance of solar modules and arrays
  • Intuitive user interface enables easy navigation and real-time analysis for immediate
  • identification of potential issues
  • SolSensor provides irradiance, module temperature, and array tilt data to PV model
  • Measures and displays I-V curves up to 1500A and 30A, including on high-efficiency modules
  • Advanced built-in PV model provides immediate PV performance checking
  • Sweep-to-sweep delay of nine seconds measures 3.5MW in less than one hour
  • Performs uninterrupted measurements even in hot environments
  • Automates data management, analysis, and reporting
  • Database of more than 70,000 modules with automatic updates
  • Wireless interface for faster setup, safer work environment, and freedom of movement during PV troubleshooting
  • CAT III 1500V rated for added user safety
283 FC/PV Solar Digital Multimeter and a283 FC Wireless Current Clamp Set:
  • Measures both AC and DC current up to 60A for safely troubleshooting individual strings or modules with greater accuracy
  • Thin jaw design makes it easy to access combiner boxes and tight spaces
  • Captures AC/DC volts, AC/DC mV, AC/DC VA, continuity, resistance, capacitance, AC/DC amps, and Hz
  • Bright backlit LCD screen and illuminated keypad for easier working conditions in direct and low-light conditions
  • Visual and audio polarity indicators with ON/OFF function help prevent accidental module wiring issues
  • User-defined limit gauge for quick GO/NO-GO troubleshooting decisions
  • Unique multimeter readiness self-check helps ensure that meter is ready to test
  • Save and log measurements to internal memory and view them on mobile device via Fluke® Connect
  • CAT III 1500V/CAT IV 1000V rated to meet safety requirements of test equipment and PV array electrical installations
Includes:
  • 1 - High Efficiency PV Analyzer/I-V Curve Tracer (PVA-1500HE2)
  • 1 - Soft Case
  • 1 - Transit Case
  • 1 - AC Wall Plug Charger
  • 1 - Banana Jack-to-MC4 Test Leads, 1500V
  • 1 - Banana Jack-to-Alligator Clip Test Leads, 1500V
  • 1 - MC4 Connect/Disconnect Tool
  • 1 - User Manual
  • 1 - SolSensor Unit
  • 2 - Type-K Thermocouple Temperature Sensors
  • 1 - Module Frame Clamp
  • 50 - Adhesive Disks
  • 1 - SolSensor Tool Lanyard
  • 1 - Micro-Fiber Cleaning Cloth
  • 1 - Distilled Water Spray Bottle
  • 1 - Solar Digital Multimeter (283 FC)
  • 1 - Wireless Current Clamp, 60A (a283 FC)
  • 1 - Solar MC4 Test Lead Set, Red/Black (PVLEAD1)
  • 1 - TwistGuard Silicone Test Lead Set (TL175-HV)
  • 1 - Premium Carrying Case
  • 1 - Magnetic Hanging Strap (TPAK)


PRICE
$18,079.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT III 1500V / CAT IV 1000V
Voltage Range1500 VDC/1000 VAC V
DescriptionSolar Tools Kit with PVA-1500HE2 I-V Curve Tracer
DC Voltage1500
Manufacturers Part NumberFLK-PVA-283/PV
AC Voltage1000
BrandFluke Electronics
Voltage Rating1500/1000 V