Carson Optical MP-842IS Carson MonoPix 8x42mm Waterproof Monocular w/ Smartphone Digiscoping Adapter
Write a Review
|
Questions & Answers (0)
Product Description
The MonoPix™ MP-842IS is a Monocular and Smartphone Adapter bundle. The included monocular is 8x42mm with fully coated lenses. The included smartphone adapter fits most smartphones, including dual-camera phones. Simply attach the monocular to the smart phone adapter and your smartphone. There are no additional parts needed. Take pictures and videos and share them instantly with family and friends via text message, email or social media. Documenting sporting events or nature has never been easier! Included is a protective pouch, wrist strap and microfiber cloth. ***Not Compatible with the Iphone 12 Pro Max*** For iPhone 13 Pro/Pro Max, please download the CarsonCam app from the app store on your smartphone to preselect the primary camera, as it may not function properly with the standard camera app.
PRICE
$105.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.6 in |
| Width | 5.1 in |
| Height | 14.5 in |
| Weight | 0.7 lbs |
| Field of View (Ft. @ 1000 Yards) | 394 ft |
Product Details
| Color | Gray |
| Series | MonoPix™ |
| Lens Size | 42 |
| Magnification | 8x |
| Includes | Pouch, Wrist Strap, Lens Covers, And A Microfiber Cleaning Cloth. |
| Description | MonoPix 8x42mm Waterproof Monocular w/ Smartphone Digiscoping Adapter |
| Manufacturers Part Number | MP-842IS |
| Brand | Carson Optical |