Carson® ML-20 MagniLoupe 4-Piece Eye Loupe Set (4.5x, 6.5x, 8x, 13x) - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The MagniLoupe™ is a unique 4-piece eye loupe set with an included smartphone clip. The four loupes are: 4.5x, 6.5x, 8x and 13x power. Use the loupes on their own for up close inspection of jewelry, print, photos, electronics and more. The four ergonomically designed eye loupe magnifiers are engineered to rest comfortably in your eye socket.
To use the smartphone clip, simply remove the eye cup from any of the loupes and slide on the clip. Rotate clockwise until it snaps into place. Open your camera app in either video or photo mode and begin taking pictures or video of hard to see things. The smartphone clips allows you to capture and share your findings with friends, family or on social media. The smartphone digiscoping clip is compatible with iPhone, Samsung, LG, Huawei and Google Pixel phone models.
To use the smartphone clip, simply remove the eye cup from any of the loupes and slide on the clip. Rotate clockwise until it snaps into place. Open your camera app in either video or photo mode and begin taking pictures or video of hard to see things. The smartphone clips allows you to capture and share your findings with friends, family or on social media. The smartphone digiscoping clip is compatible with iPhone, Samsung, LG, Huawei and Google Pixel phone models.
PRICE
$57.00 Sold in packages of 3 / $19.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.4 in |
| Width | 1.6 in |
| Height | 1.5 in |
| Weight | 0.1 lbs |
Product Details
| Includes | Smartphone Digiscoping Clip |
| Description | ML-20 MagniLoupe 4-Piece Eye Loupe Set (4.5x, 6.5x, 8x, 13x) |
| Color | Black |
| Manufacturers Part Number | ML-20 |
| Lens Size | 20 |
| Magnification | 4.5x/6.5x/8x/13x |
| Brand | Carson Optical |
Warranty
| Warranty | Lifetime Limited |