Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB262077IGY

Global Industrial™ 8' Outdoor Steel Bench w/ Backrest, Perforated Metal, In Ground Mount, Gray

Product Description
✓ Strong, lightweight perforated metal mesh promotes airflow
✓ Gray thermoplastic coating resists corrosion, fading, & heat accumulation
✓ Includes stainless steel hardware & (11) plastic safety acorn caps

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including schools, camps, parks, corporate or hospital break areas, and any other outdoor environment requiring seating options. Smooth, glossy thermoplastic exterior coating on the seat is UV-resistant to protect against fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

COMFORTABLE SEATING:
The 8' long by 12" deep bench seat has a high 1000-pound carrying capacity to allow multiple adults to comfortably sit. Beveled edges, rounded corners, and a backrest ensures a safe & comfortable experience. The smooth sitting surface is more comfortable to sit on than comparable expanded metal, especially when wearing shorts or skirts. Bench height measures 18" from the ground to make it easy to sit down & stand up.

RESISTANCE TO THEFT & VANDALISM:
To deter theft, this unit features two tubular steel legs that install directly into 18" of concrete. The punched hole pattern of the perforated metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
This heavy-duty perforated metal mesh bench promotes airflow, limits snow & dust accumulation, and prevents standing water. The perforations punched into the metal are precisely placed to avoid the edges and assembly points, providing additional strength with a clean & elevated look versus expanded metal. The heavy-gauge galvanized tubular steel frame is finished in a corrosion-resistant black zinc-rich powder coat. Stainless steel hardware won't rust or corrode over time and plastic protective acorn nuts keep dirt, dust, & water from penetrating the bolts while also preventing injuries from exposed bolt ends.

  • Limited 7-Year Warranty
  • PROMOTIONAL PRICE
    $495.95

    was $579.00
    Save $83.05 (14%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length96 in
    Width23 in
    Height51 in
    Weight Capacity1000 lbs
    Seat Length96 in
    Seat Width12 in
    Seat Height18 in
    Back Height12 in

    Product Details

    Assembly RequiredYes
    TypeBacked Bench
    Frame Color FamilyBlack
    ColorGray
    Finish TypeThermoplastic
    MaterialPerforated Metal
    Frame MaterialSteel
    Arm TypeArmless
    Manufacturers Part Number262077IGY
    Mounting StyleIn Ground
    CollectionPerforated Metal Collection
    BrandGlobal Industrial

    Warranty

    Warranty7 Years yr