Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB208665

MPN #: 6433820

Vollrath® 8 Oz. Solid Black Spoodle® - Round - Pkg Qty 12

Product Description
Reduce waste and maximize serving efficiency. Capacities clearly stamped on shaft for easy size identification. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Black finish. 8 ounce capacity. Sold in package quantity of 12. Priced each.

PRICE
$311.40  Sold in packages of 12 / $25.95 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/16 in
Diameter4 in

Product Details

Capacity8 oz
MaterialStainless Steel with Nylon Handle
Package Quantity12
DescriptionSolid One-Piece Heavy-Duty Spoodle® Utensil, 4 Inches Round Bowl Diameter
ColorBlack
Manufacturers Part Number6433820
BrandVollrath