Proto® Carpenter's Box, 32"L x 8-1/2"D x 9-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Carpenter's Box, 32"L X 8-1/2"D X 9-1/2"H
Removable steel tote tray. Extra wide for large tools. Double latch for strength. Padlockable center hasp for security. Heavy-duty side handles.
PRICE
$109.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 32 in |
| Depth | 8-1/2 in |
| Height | 9-1/2 in |
Product Details
| Type | Carpenter's Box |
| Capacity | 2,584 in |
| Color | Brown |
| Manufacturers Part Number | J9979-NA |
| Brand | Proto |