Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jameson Tools

Model # :WBB3081797

MPN #: 24-17

Jameson Tools Bucket Mount Divided Tool Tray

Product Description
The Bucket Mount Divided Tool Tray is an extremely versatile accessory for bucket trucks with endless customization options. This tray provides safe, convenient storage for tools outside the bucket. It is also an ideal solution for organizing your aerial hardware, anchors, clamps, drill bits and much more.

Features:
  • Fixed bucket mounts
  • Removable dividers can be adjusted to create up to 7 compartments
  • Overall measures 23 in. W x 14 in. D x 8 in. H
  • High-impact ABS construction offers long-life durability
  • Water repellant and UV resistant to withstand extreme weather conditions


PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width8 in
Depth14 in
Height14 in

Product Details

TypeBucket Mount Divided Tool Tray
MaterialHigh-Impact ABS
Package Quantity1
DescriptionBucket Mount Divided Tool Tray
ColorBlack
Manufacturers Part Number24-17
BrandJameson Tools