Tube Type Pneumatic Wheel 10995R for Magliner® Motorized Products - 13 x 4-1/2 - Right Sided
Write a Review
|
Questions & Answers (0)
Product Description
Replacement 13" tube-type pneumatic tire with aggressive tread mounted on an aluminum hub for Magliner Motorized Hand Truck and Motorized Hopper Cart. This wheel must be assembled to the Right side of the product (standing behind unit as operator). For Left side wheel, see 10995L
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 4-1/2 in |
| Height | 13 in |
| Weight | 8 lbs |
| Wheel Diameter | 13 in |
Product Details
| Assembly Required | No |
| Wheel Material | Aluminum/Rubber |
| Color | Black |
| Material | Aluminum, Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 10995R |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |