Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grinding, Buffing, & Sharpening Machines

Grinders & Buffers are powerful machining tools designed for shaping, sharpening, or polishing various materials. They feature motor-driven abrasive wheels that rotate at high speeds, enabling the removal of material with precision and efficiency. Grinders & Buffers are commonly used in metalworking, woodworking, fabrication, and construction industries for tasks like shaping metal, sharpening tools, removing burrs, or smoothing welds.
89 Results
Bench Grinders

Bench Grinders

CompareImageBrandSizeHorsepowerPhaseVoltageAmperageModel #Price
JET JT9-577102 Model JBG-8A 1HP 1-Phase 115V 8" Industrial Bench Grinder
JET
8 in
1 HP
1
115 V
8 A
Ships Same Day
WBB231028
$459.95
Baldor-Reliance Grinders/Buffer, 1216W, 28M 4P GRINDER W/EXH
Baldor-Reliance
12 in
3 HP
3
208 - 230, 460 V
7.7 - 7.3, 3.65 A
WBB444325$7,185.00
Baldor-Reliance Grinders/Buffer, 1022WD, 28C 4P GRNDR W/EXH
Baldor-Reliance
10 in
1 HP
1
115, 230 V
5.4, 2.7 A
Ships Same Day
WBB443279
$3,759.00
Baldor-Reliance Grinders/Buffer, 7307D, 20C 2P GRNDR DELUXE
Baldor-Reliance
7 in
1/2 HP
1
115, 230 V
3.4, 1.7 A
Ships Same Day
WBB443278
$1,989.00
Palmgren 9682071 Bench Grinder W/Wheel Guards & Dust Collection Ports , 7" Wheel Dia
Palmgren
7 in
1/2 HP
1
120 - 240 V
5, 2.5 A
WBB1774412$369.95
JET JT9-577103 Model JBG-10A 1-1/2HP 1-Phase 115V 10" Shop Bench Grinder
JET
10 in
1-1/2 HP
1
115 V
10 A
WBB0231029$859.00
JET® JT9-577128 JBG-8W, 8" Shop Bench Grinder with Wire Wheel
JET
8 in
1/2 HP
1
115 V
8 A
WBB2365299$499.95
DeWalt® Bench Grinder, DW756, 6" Wheel Diameter, 5/8 HP, 3450 RPM
DeWalt
6 in
5/8 HP
1
110 V
4 A
Ships Same Day
WBB1107194
$169.95
Palmgren 9682061 Bench Grinder, 6" Wheel Dia, 1/3HP, 115/230V
Palmgren
6 in
1/3 HP
1
115, 230 V
3.5, 1.75 A
Ships Same Day
WBB1774434
$249.95
Baldor-Reliance GA20 Pedestal for 12" & 14" Grinders
Baldor-Reliance
-
-
-
-
-
WBB1012627$1,749.00
Showing 1-10 of 34 results
Buffers

Buffers

Showing 1-10 of 19 results
Belt Grinders

Belt Grinders

Showing 1-10 of 24 results
Combination Bench Grinders, Belt Grinders, & Buffers

Combination Bench Grinders, Belt Grinders, & Buffers

Deburring, Chamfering, & Beveling Machines

Deburring, Chamfering, & Beveling Machines