Take 15% off your entire order!

Offer applied at checkout

RWM Casters 8" x 2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0820-08

Wheel Size and Bearing May Vary From Photo

RWM Casters 8" x 2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0820-08

Item #: WBB1102669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$84.82 up to 58% OFF

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 8" x 2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - 1500 Lb. Capacity

Our Premium PTMEG urethane provides longer service life, better wear and tear characteristics and rejects floor debris. They will outlast rubber wheels. In addition, these wheels are non-marking to floors and provide a more quiet ride than hard tread or steel wheels. Urethane wheels also provide outstanding abrasion resistance and are resistant to most chemicals, grease, oils and water. All wheels up to 8" x 2-1/2" wide are standard crown tread that reduces the amount of friction between the tread and the floor, improving the rollability and maneuverability of the wheel.

  • WIDTH INCHES 2
  • CAPACITY LBS 1500
  • COLOR FINISH Black/Blue
  • AXLE SIZE INCHES 1/2
  • BEARING TYPE Roller
  • BRAND RWM Casters
  • HUB LENGTH INCHES 2-4/9
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER UIR-0820-08
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 8.2
  • WHEEL CONSTRUCTION Urethane on Iron
  • WHEEL DIAMETER INCHES 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 8" x 2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0820-08

RWM Casters 8" x 2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0820-08

Item #: WBB1102669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant