Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Estwing

Model # :WBB3181399

MPN #: ETMP-0808S

Estwing® 8" x 8" Heavy Duty Tamper, Steel Handle

Product Description
Pack and level materials such as dirt, gravel, clay, or sand with the Estwing® 8" by 8" Tamper Tool. This heavy duty Tamper is constructed from high-quality steel with a corrosion-resistant powder-coated finish. The sturdy 8" by 8" base is made with ribs and is fully welded to a steel handle, providing an ample surface area for efficient packing and leveling. The steel handle with the ergonomic cushion provides the user with a non-slip grip and no fatigue while working in various industrial, residential, and commercial uses. Like all Estwing® tools, this tamper is designed and built for superior quality to last.

Heavy-Duty and durable design for industrial, residential and commercial applications. Designed to apply pressure for levelling ground, flattening and smoothing materials such as soil, gravel, asphalt, clay etc. Made from steel with a corrosion resistant powder coated finish. Steel handle with ergonomic cushion grip for non-slip usage.

Features:
  • Overall Height: 45"
  • Overall Weight: 11.75 Pounds
  • Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specifications


PRICE
$48.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Weight11.8 lbs

Product Details

StyleDirt
TypeTamper
MaterialSteel
DescriptionHeavy Duty Tamper
ColorBlue
Manufacturers Part NumberETMP-0808S
Handle TypeSteel
BrandEstwing