Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M-Matic

Model # :WBB3131915

MPN #: 7100153243

3M-Matic™ 8000af Flap Folding Case Sealer w/ AccuGlide 3 Taping Head, 1-1/2" - 2" Tape Width

Product Description
3M-Matic™ Case Sealer 8000af With 3M™ AccuGlide™ 3 Taping Head is a manually adjustable case sealer that folds the top flaps for sealing without the need for an operator. The twin gear motor drives power traction-grip drive belts on each side to center and stabilize cases up to 85 lbs. (38kg). This case sealer uses 2" (48mm) Scotch® box sealing tapes and seals up to 40 cases per minute.

Features:
  • Automatically folds flaps for precise sealing
  • Quickly and easily adjusts to a wide range of case heights and widths
  • Energy Savings Option automatically shuts sealer off if no box is present
  • Traction-grip drive belts on each side center and stabilize a variety of case sizes
  • 3M™AccuGlide™ 3 Taping Heads allow for low impact sealing that protects cases
  • Designed to seal up to 40 uniform cases per minute
  • Centrally located emergency stop on each side for easy access
  • Height controls are located outside guarding for convenient adjustment


PRICE
$24,379.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight840 lbs
Machine Length75-5/8 in
Max Box Length30 in
Machine Height62 in
Cord Length8 ft
Tape Width1-1/2 - 2 in
Machine Width45-13/16 in
Min Box Width4-3/4 in
Min Box Height4-1/4 in
Max Box Height24-1/2 in
Max Box Width21-1/2 in
Min Box Length6 in
Max Box Weight85 lbs
Conveyor Height Adjustment24 - 35

Product Details

Assembly RequiredYes
Box Belt Speed100 ft. Per Minute
Operating Speed40 Boxes/Minute
Wattage440 W
Manufacturers Part Number7100153243
Brand3M-Matic
TypeSide Belt Drive
ColorGray
Amperage6.4 A
Series8000af
Hertz60 Hz
Voltage115 V